missing translation for 'onlineSavingsMsg'
Learn More

Dynamic Diagnostics Latex-Free Tourniquets

Catalog No. 22899078
Encompass
Change view
Click to view available options
Color:
Blue
Green
Pink
Purple
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22899078 Purple
22899075 Blue
22899076 Green
22899077 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22899078 Supplier Dynamic Diagnostics Supplier No. 100013*

missing translation for 'validMainframeMsg'

Single use and available in a variety of colors.

  • Prenotched for easy tear
  • Perforated, 18 in. (45.7cm) strips help avoid the risk of cross-contamination between patients

Order Info

25 tourniquets per roll; 4 rolls per pack

Specifications

Color Purple
Latex Free Yes
Product Type Tourniquet
For Use With (Application) Prenotched for easy tear, single use
Length (English) 18 in. (when torn at perforation)
Width (English) 1 in.
Width (Metric) 2.54 cm