missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynamic Diagnostics Latex-Free Tourniquets
Description
- Prenotched for easy tear
- Perforated, 18 in. (45.7cm) strips help avoid the risk of cross-contamination between patients
Order Info
25 tourniquets per roll; 4 rolls per pack
Specifications
Specifications
| Color | Green |
| Latex Free | Yes |
| Product Type | Tourniquet |
| For Use With (Application) | Prenotched for easy tear, single use |
| Length (English) | 18 in. (when torn at perforation) |
| Width (English) | 1 in. |
| Width (Metric) | 2.54 cm |