missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynamic Diagnostics Acrylic Tube Rack
Description
- Nine separate compartments are angled for easy access and to prevent tubes from rolling
- Three individual pullout trays for easy unloading
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Acrylic |
| Dimensions (L x W x H) | 5.5 x 12 x 16 in. (13.97 x 30.48 x 40.6cm) |
| Length (Metric) | 13.97 cm |
| Length (English) | 5.5 in. |
| Width (English) | 12 in. |
| Height (English) | 16 in. |
| Product Type | Tube Rack |
| Height (Metric) | 40.6 cm |
| Afficher plus de résultats |