missing translation for 'onlineSavingsMsg'
Learn More

Dynamic Diagnostics Paper Towel Dispensers

Durable acrylic dispenser holds virtually any size tri-fold or c-fold paper towel

$227.29

Specifications

Product Type Tri-fold Paper Towel Dispenser
Length (English) 11 in.
Length (Metric) 279.4 mm
Material Acrylic
For Use With (Application) Protects towels from moisture and contamination
View More Specs

Products 1
Catalog Number Mfr. No. Dimensions (L x W x H) Size Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Size Price Quantity & Availability  
22899014
Encompass
View Documents Promotion Details
Dynamic Diagnostics
400014
11 x 4.5 x 6 in. Small
Each for $227.29
Only null left
 
Description

Description

  • Keeps workspaces neat and tidy
  • Protects towels from moisture and contamination
  • May be wall mounted using the pre-drilled holes or placed on the countertop
  • Front access allows user to take as many towels as needed at once

Specifications

Specifications

Tri-fold Paper Towel Dispenser
279.4 mm
Protects towels from moisture and contamination
11 in.
Acrylic
Videos
SDS
Documents

Documents