Learn More
Invitrogen™ SampleRack (for DynaMag™-5 magnet)
Replace or supplement magnets SampleRacks when using the DynaMag-5 magnet or when processing more than eight samples at a time.
Supplier: Invitrogen™ 12304D
Requires :
Magnet base
Description
Replace or supplement magnets SampleRacks when using the DynaMag-5 magnet or when processing more than eight samples at a time. The SampleRack intended for use with the base of the DynaMag-5 magnet. SampleRack holds up to eight cell samples at a time, with numbered positions (1 to 8) for easy control of samples and a design that ensures good sample visibility when placed on the magnet base (not supplied). Flexible clips hold tubes in place and accommodate tubes from 11–16 mm in diameter, including most standard flow tubes and blood collection tubes (Vacutainer; tubes), with an optimal working volume of 1–5 mL.
SampleRack DynaMag-5 magnet should not be used with standard 15 mL tubes (use use DynaMag-15 magnet).
Order Info
Shipping Condition: Room Temperature
Specifications
| Store at room temperature | |
| DynaMag | |
| Room Temperature |
| DynaMag™-5 | |
| 8 samples | |
| Sample Rack |
For Research Use Only. Not for use in diagnostic procedures.