missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Pi-Pump™ Pipetter Pump

Catalog No. 136831
Change view
Click to view available options
:
For pipets up to 10mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
136831 For pipets up to 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 136831 Supplier Dynalon™ Supplier No. 311085
Only null left

Accurate, precise, and safe, even for use with toxic or corrosive chemicals

Provides a firm, positive fit
Piston remains in the required position and holds the liquid inside until ejected
Capacity: ≤10mL

Specifications

Autoclavable Not Autoclavable
Color Green
Type Pipette Pump
For Use With (Application) Pipets up to 10mL
For Use With (Equipment) 10mL
Length (English) 6 in.
Length (Metric) 150 mm
Width (English) 1.25 in.
Width (Metric) 6 mm