missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE, Heavy Walled Cylindrical Carboy with Neck Insert

Catalog No. 14400105
Change view
Click to view available options
Capacity (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14400105 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400105 Supplier Dynalon™ Supplier No. 2086750005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: Heavy-duty swing handle allows easy carrying of liquids and powders; Closure Material: HDPE; Color: Blue (Translucent)

Specifications

Autoclavable Not Autoclavable
Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Certifications/Compliance FDA Compliant
Closure Material HDPE
Closure Type Screw Cap
Color Blue (Translucent)
Diameter (Metric) Inner Neck 9 cm
Diameter (Metric) Outer 16.3 cm
Disposable Reusable
For Use With (Application) Heavy-duty swing handle allows easy carrying of liquids and powders
Graduations None
Height (English) 13.4 in.
Height (Metric) 34 cm
Includes Swing Handles
Material HDPE
Mouth Style Wide
Product Type Cylindrical Carboy
Shape Cylindrical
Sterility Non-sterile
Width (English) 6.7 in.
Width (Metric) 170 mm
Show More Show Less