missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE, Replacement Spigot

Catalog No. 14400104
Change view
Click to view available options
:
Replacement Spigot
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14400104 Replacement Spigot
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400104 Supplier Dynalon™ Supplier No. 212905
Only null left

For Use With: HDPE Heavy Walled Carboys

Specifications

Autoclavable Not Autoclavable
Closure Size 0.75 in.
Closure Type Spigot
Color White
Diameter (Metric) Outer 33.2 cm
Disposable Reusable
For Use With (Application) HDPE Carboy
For Use With (Equipment) HDPE Heavy Walled Carboys
Graduations No
Material HDPE
Product Type Spigot
Shape Spigot
Sterility Non-sterile
Width (English) 0.75 in
Width (Metric) 19.05 mm
Show More Show Less