missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE Stirrer Kit

Catalog No. 14244003
Change view
Click to view available options
Capacity (English):
8 oz.
16 oz.
32 oz.
Product Type:
Dipper Beaker
Stirrer Kit
Stirring Paddle
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Product Type
14244003 8 oz. Dipper Beaker
14244004 16 oz. Dipper Beaker
14244006 - Stirring Paddle
14244005 32 oz. Dipper Beaker
14244011 - Stirrer Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14244003 Supplier Dynalon™ Supplier No. 1070350004

Specifications

Product Type Dipper Beaker
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Capacity (Metric) 250 mL
Sterility Non-sterile
Color White
For Use With (Application) Sampling
Quantity 1
Height (English) 3.75 in.
Height (Metric) 95.25 mm
Length (English) 6.5 in.
Length (Metric) 165.1 mm
Width (English) 4.5 in.
Width (Metric) 114.3 mm
Show More Show Less