missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE Liquid Sampler Kit

Catalog No. 14244012
Change view
Click to view available options
Capacity (English):
4 oz., 16 oz.
4 oz.
16 oz.
Product Type:
Liquid Sampler Kit
Sampler with Bottle
Quantity:
1
5 components
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Product Type Quantity
14244012 4 oz., 16 oz. Liquid Sampler Kit 5 components
14244008 4 oz. Sampler with Bottle 1
14244009 16 oz. Sampler with Bottle 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14244012 Supplier Dynalon™ Supplier No. 1070353000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Liquid Sampler Kit
Material HDPE
Autoclavable Not Autoclavable
Includes Three handles (1.5, 3 and 6 ft.) and two sampler with bottle (100 and 500mL)
Capacity (English) 4 oz., 16 oz.
Capacity (Metric) 100 mL, 500 mL
Size 1.5 ft., 3 ft., 6 ft.
Sterility Non-sterile
Color White/Translucent
For Use With (Application) Liquid sampling
Quantity 5 components
Height (English) 1.5 ft., 3 ft., 6 ft.
Height (Metric) 0.46 m, 0.92 m, 1.83 m
Show More Show Less