missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE Liquid Sampler Kit

Catalog No. 14244008
Change view
Click to view available options
Capacity (English):
4 oz., 16 oz.
4 oz.
16 oz.
Product Type:
Liquid Sampler Kit
Sampler with Bottle
Quantity:
1
5 components
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Product Type Quantity
14244008 4 oz. Sampler with Bottle 1
14244009 16 oz. Sampler with Bottle 1
14244012 4 oz., 16 oz. Liquid Sampler Kit 5 components
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14244008

Specifications

Product Type Sampler with Bottle
Material HDPE
Capacity (English) 4 oz.
Capacity (Metric) 100 mL
Sterility Non-sterile
Color White/Translucent
For Use With (Application) Liquid sampling
Quantity 1
Height (English) 7 in.
Height (Metric) 177.8 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less