missing translation for 'onlineSavingsMsg'
Learn More

Poltex Dust Resistant Glove Box Holder - 3 Position, Wall Mount

Catalog No. 22022570
Encompass
Change view
Click to view available options
No. of Compartments:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22022570 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22022570 Supplier Poltex Supplier No. DUSTGLV3W
Get a Poltex Pipette Holder with $1,500 Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Holds 3 boxes of gloves and features a front door and top sliding lid to keep dust out of the glove compartment. Stainless steel hinges on door. Slight angle back on front door holds the door closed. Wall Mount (screws/anchors included).

  • Dust resistant glove box holder
  • Holds 3 boxes of gloves
  • Features a front door and top sliding lid to keep dust out of the glove compartment
  • Stainless steel hinges on door, and durable PETG constuction throughout
  • Slight angle back on front door holds the door closed

Specifications

Product Type Glove Box Holder
Color Clear
Length (Metric) 104.14 mm
Width (Metric) 436.88 mm
Height (Metric) 279.40 mm
Holds Gloves
Material PETG
Mounting Wall Mount
No. of Compartments 3
Product Style Top Loading
Capacity 3 Boxes
Sterility Non-sterile
Show More Show Less