missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ DuraPorter™ Specimen or Sample Transport Box
GREENER_CHOICE

Catalog No. 12006952
Change view
Click to view available options
Color:
Red
Yellow
Closure Color:
Red
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Color
12006952 Yellow Yellow
12006951 Red Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12006952 Supplier Heathrow Scientific™ Supplier No. HS120078

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The DuraPorter™ Specimen or Sample Transport Box is ideal for transporting biological and clinical samples, as well as instruments and products that you want to keep clean and dry under testing environmental conditions.

The DuraPorter'stransparent design helps comply with OSHA 29 CFR 1910.1030 standards without having to re-label containers, and enabling the user to visibly check sample integrity.
  • Silicone water-tight seal and three lid clasps provide secure closure
  • Carry handle folds neatly into body space allowing the units to be stacked
  • Molded Slots to hold tubes while working
  • Lid opens a full 180° to expedite loading and emptying
  • Can be placed in a freezer or refrigerator to keep samples chilled
  • Will accommodate 13 and 16 mm tubes in a 72-place OneRack™ or similar sized/ brand of rack
  • Use the separators provided to create your own compartment sizes, or take out separators to transport larger products and equipment
  • Available in three colors for user/owner identification
  • Autoclavable 120°C for 15 min., 16 psi (1.1 bar)

Specifications

Certifications/Compliance None
Closure Color Yellow
Closure Material Silicone
Description DuraPorter™ Specimen or Sample Transport Box, Yellow
Closure Type Hinged Lid with Clasps
Color Yellow
Material Polycarbonate
Shape Rectangular
For Use With (Application) Research Laboratories
For Use With (Equipment) Biotransport Carrier, Blood Bags and/or Tissue/Organ Samples, Laboratory Instruments
Holds 13 to 16 mm Tubes in a 72-Place Rack
Includes (3) Lid Clasps, Separator, Water-Tight Seal
No. of Compartments Customizable
No. of Places Customizable
Product Type Transport Box
Quantity 1 Ea.
Stackable No
Storage Method Dry, cool, clean area
Dimensions (L x W x H) 38.73 x 20.95 x 17.14 cm (15 x 7.70 x 6.30 in.)
Length (Metric) 38 cm
Length (English) 15 in.
Width (Metric) 19.6 cm
Width (English) 7.7 in.
Height (Metric) 16 cm
Height (English) 6.3 in.
Show More Show Less