missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ DURAN™ TILT Light Shield with Bottle Tags
Description
- The DURAN™ TILT Light Shield is a removable white silicone sleeve that covers 94% of the bottle surface
- The sleeve blocks damaging ultraviolet light, protects the glass surface from damage, and facilitates safer handling
- The DURAN™ TILT Light Shield comes with 4 GL 56 bottle silicone tags (orange, yellow, blue, purple)
- Silicone provides better grip than glass; especially when bottle has been sprayed with 70% alcohol for surface disinfection
Specifications
Specifications
| Color | White |
| Finish | Matte White |
| Material | Silicone |
| Sterility | Non-sterile |
| Includes | Four tags (Orange, Yellow, Blue and Purple) |