missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Screw Caps for GL S 80™ Tube Connection System

Catalog No. 09841259
Change view
Click to view available options
Thread Size (Metric):
1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
09841259 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09841259 Supplier DWK Life Sciences Supplier No. 1160174

Made from PP and PTFE this flexible modular system - five different hose diameters (3.2 mm; 6.0 mm; 8.0 mm; 10.0 mm and 12.0 mm) can be connected

  • Typical applications: safe transfer of liquid media within a closed and sterile system
  • Sterile pressure equalization is possible by using the membrane filter
  • Unused ports can be provided with a blind cap (evaporation is reduced).

Specifications

Color Blue
Material PBT
Thread Size (Metric) 1 mm
Neck Finish 1 mm
Product Type Screw Cap
For Use With (Equipment) GLS 80 tube connection system