missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Replacement Parts for HPLC Screw Cap GL 45

Description
- Replacement parts kit for the DURAN™ HPLC screw cap GL 45 four-port system
- Includes M8 screw caps and silicone seals compatible with 1.6 mm and 3.2 mm tubing, plus blind silicone seals for unused ports
- Silicone seals ensure a secure, leak-free connection at each port
- Unused ports can be sealed with included blind silicone seals to maintain system integrity
- Compatible with the DURAN™ HPLC bottle system designed for pressure and vacuum resistant closed-system liquid transfer
- Supports safe transfer of liquid media within a closed and sterile system, reducing evaporation
Specifications
Specifications
| Color | Blue |
| Description | Replacement parts for HPLC screw cap (includes M8 caps and 1.6, 3.2 mm and blind silicone seals) |
| For Use With (Application) | Pressure and vacuum resistant bottle for HPLC applications; Safe transfer of liquid media within a closed and sterile system; Supply of solvents to HPLC equipment |
| Material | Borosilicate Glass (3.3) |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Material | Polypropylene with Silicone Seal |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |