missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Replacement Cap Liner, PTFE-Coated, Peroxide Cured Silicone
Description
- Replacement cap liners suitable for DURAN PBT screw caps
- PTFE coating provides excellent chemical resistance
- Cap liner forms a tight, secure seal with the bottle
- Peroxide catalysed silicone construction
- Heat resistant to 130°C (steam) and 200°C (dry heat)
- Available in multiple GL thread sizes to suit a range of DURAN bottle formats
Specifications
Specifications
| Color | Red |
| For Use With (Application) | Replacement cap liner for red PBT caps |
| Material | Silicone, PTFE, VMQ |
| Quantity | 10/Pk. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Diameter (Metric) | 43.1 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Teflon Liner |