missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ PURE GLS 80™ Screw Cap with PTFE-Coated Silicone Seal
Description
High-quality DURAN™ PURE GLS 80™ Screw Cap developed for the needs of the pharmaceutical and biotechnology industries.
- High-quality plastic screw cap with GLS 80™ thread size, developed for the needs of the pharmaceutical industry. The DURAN™ PURE GLS 80™ Screw Cap is made from PSU with highly inert PTFE coated silicone seal. Designed for use with DURAN™ PURE GLS 80™ Bottles. The screw cap is compatible with autoclaving and other common sterilization methods. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. The DURAN™ PURE GLS 80™ Screw Cap is available with the documentation required by regulatory authorities and meets the requirements of the international pharmacopeias.
- Manufactured from PFA, Silicon, PTFE
- Single batch delivery
- Certificate of Analysis (CoA)
- Visual and dimensional inspection
- Change control management and information of customer in case of changes
- Easy filling and emptying of the bottle due to the wide diameter
- Extractables report available
- Drug Master File
- USP Class VI Pharmaceutical grade materials
Specifications
Specifications
| Color | White |
| For Use With (Application) | Storage and Transport of APIs, Bulk Drug Intermediates, Ingredients and Media |
| Material | Polysulfone, Silicone, PTFE |
| Max. Temperature (Metric) | 121°C |
| Quantity | 5/Pk. |
| Thread Size (Metric) | 91 mm |
| Neck Finish | 91 mm |
| Height (Metric) | 40 mm |
| For Use With (Equipment) | Duran™ PURE GLS 80™ Bottles |
| Diameter (Metric) | 88 mm |
| Show More |