missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Mulitport Connector Caps GL 25

Catalog No. 14209163
Change view
Click to view available options
Product Type:
Connector Cap (2-port)
Connector Cap (3-port)
Connector Cap (4-port)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
14209163 Connector Cap (2-port)
14209164 Connector Cap (3-port)
14209165 Connector Cap (4-port)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14209163 Supplier DWK Life Sciences Supplier No. 292601301

2, 3 or 4 port connector caps for GL 25 DURAN™ bottles

  • GL 25 thread fits 10 or 25mL DURAN bottles
  • Barbed male hose connector suitable for tubing with a 3.2mm (1/8 in.) ID (such as PharMed™ BPT Tubing™)
  • Available with 2, 3, or 4 surgical grade stainless steel (316L) barbed tubing ports
  • Certified construction materials as approved for food contact
  • High temperature resistance (up to 180°C)
  • Autoclavable at 121°C / 15 minutes)
  • Reusable with a long service life
  • With red PBT screw cap and PTFE insert

Specifications

For Use With (Application) Low volume sampling, Media supply for small bioreactors, Fed-batch bioreactor, Perfusion circuit for cell culture, Oxygenation / aeration of very small samples, Use in a chemistry micro-reactor
Includes PTFE insert, 2 stainless steel barbs
Material PBT
Thread Size (Metric) GL 25
Neck Finish 9 mm
Product Type Connector Cap (2-port)
Autoclavable Autoclavable