missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Low Form Beakers with Spout
Description
- Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
- Spout for clean pouring
Specifications
Specifications
| Capacity (Metric) | 400 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 110 mm |
| Quantity | 10/Pk. |
| Type | Beaker |