missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Laboratory Premium Caps

Catalog No. 09841064
Change view
Click to view available options
Thread Size (Metric):
GL 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
09841064 GL 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09841064 Supplier DWK Life Sciences Supplier No. 1129600

Cap is molded from a dye-free polymer to avoid risk of leaching with PTFE coated silicone seal

  • Wide usable temperature -196 °C to +260 °C
  • High chemical resistance
  • Colorless PTFE coated silicone sealing disk for high leak tightness
  • Typical applications: Due to its exceptional properties, it is ideal for applications in the pharmaceutical industry, storage of aggressive materials, and demanding sterilization processes such as hot air sterilization or depyrogenation.

Specifications

Color Clear
Thread Size (Metric) GL 25
Neck Finish 12 mm
Height (Metric) 32 mm
Product Type Cap
For Use With (Equipment) Premium bottle
Diameter (Metric) 22 mm