missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Pouring Ring for Premium Screw Cap
Description
PFA pouring ring for use with DURAN Premium Screw Cap. Permits drip-free pouring.
- Wide usable temperature -196 °C to +260 °C
- High chemical resistance
- Colorless PFA
- Typical applications: Due to its exceptional properties, it is ideal for applications in the pharmaceutical industry, storage of aggressive materials, and demanding sterilization processes such as hot air sterilization or depyrogenation.
Specifications
Specifications
| Color | Clear |
| Includes | Pouring Ring |
| Material | PFA |
| Sterility | Sterile |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 08 mm |
| Height (Metric) | 4 mm |
| For Use With (Equipment) | Premium screw caps, 1088679 |
| Height (English) | 0.157 in. |
| Diameter (Metric) | 40.7 mm |
| Show More |