missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ High Form Beakers without Spout

Catalog No. 09841121
Change view
Click to view available options
Capacity (Metric):
100 mL
150 mL
250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09841121 100 mL
09841122 150 mL
09841123 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09841121 Supplier DWK Life Sciences Supplier No. 211172401
Only null left

Uniform wall thickness distribution makes these beakers ideal for heating applications.

  • Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
  • Spout for clean pouring

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 80 mm
Quantity 10/Pk.
Type Beaker