missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Bottle Carrying System for DURAN™ GL-45 Laboratory Bottles

Catalog No. 01183024
Change view
Click to view available options
Holds:
Bottle (10 L)
Bottle (2 L)
Bottle (5 L)
Color:
Blue
Purple
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Color
01183024 Bottle (10 L) Yellow
01183021 Bottle (2 L) Yellow
01183020 Bottle (2 L) Red
01183022 Bottle (2 L) Purple
01183019 Bottle (2 L) Blue
01183023 Bottle (5 L) Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01183024 Supplier DWK Life Sciences™ Supplier No. 292808605

For easy and safe carrying and pouring of GL 45 laboratory glass bottles.

The new modular Bottle Carrying System fits standard laboratory bottles that have a GL 45 neck finish and is compatible with four bottle sizes: 2, 5, 10 and 20 liters. It is ergonomically designed, and offers health and safety benefits to the user and allows easy and safe transport of bottles around the laboratory or production facility. It makes pouring liquids from the larger bottles more comfortable and safer. All materials are fully autoclavable. The collar is only removable by cutting – so attachment is 100 % secure in use.

  • The ergonomical design offers health and safety benefits and allows easy and safe transport of bottles
  • It makes pouring liquids from larger bottles more comfortable and safer
  • The collar is only removable by cutting what makes the attachment 100 % secure in use
  • Supplied without glass bottle

Specifications

Autoclavable Autoclavable
Color Yellow
Holds Bottle (10 L)
Material Silicone Rubber, Polypropylene, Synthetic Rubber
For Use With (Application) Safe transport of laboratory bottles; Decanting of liquids
Quantity 1 Ea.
Size GL 45
Diameter (Metric) Outer 242 mm