missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ 45 mm Push-on Natural Rubber Cap

Catalog No. 01258107
Change view
Click to view available options
Thread Size (Metric):
45 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
01258107 45 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01258107 Supplier DWK Life Sciences Supplier No. 292063002

Rubber cap that fits over the DURAN™ Autoclave Bottle

  • Bottles molded from DURAN™ Borosilicate Glass 3.3 with outstanding thermal and chemical resistance.
  • Minimized Sterility Risk, prevents contamination by minimizing manual interventions.
  • Enhanced User Safety, reduces operator risk by removing manual closure steps during post-autoclave handling.
  • Easy Identification, labels and color-coded Bottle Tags ensure clear, organized identification in the lab.
  • Optimized Space and Ergonomics, slim design and ergonomic grip zones improve space use and handling comfort (500 and 100 mL bottle only)
  • Time Efficiency, eliminates manual cap tightening, saving time and improving autoclaving efficiency.
  • Streamlined Ordering and Inventory, available in matched quantities for easier ordering and inventory management.
  • Specially designed bottle neck fits self-venting autoclave cap for safe sterilization.
  • Push-on natural rubber cap for simple, secure and easy sealing.
  • Autoclavable at 121°C, for reliable steam sterilization, with the DURAN™ Sealing Cap being reusable for up to five sterilization cycles.
  • Please Note; 500 mL and 1000 mL Autoclave bottle and push-on cap are sold as 4 bottles and 4 caps. 2000 mL Autoclave bottle and push-on cap are sold 1 bottle and 4 caps. Suitable substitutes for AUTOPOUR NC003 NC611 NC608

Specifications

Color Green
Diameter (English) 2 in.
Diameter (Metric) Inner 32.5 mm
Material Natural Rubber
No. per Pack 100
Sterility Non-sterile
Thread Size (Metric) 45 mm
Neck Finish Crimp
Disposable Reusable
Fit for Purpose Certified Quality
Height (Metric) 19 mm
Product Type Bottle Cap
For Use With (Equipment) DURAN™ Phoenix Bottle
Height (English) 0.75 in.
Autoclavable Autoclavable
Show More Show Less