missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Duracell™ Procell™ Alkaline C Batteries

Catalog No. 19120502
Encompass
Change view
Click to view available options
Battery Type:
C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Type
19120502 C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19120502 Supplier Bulbtronics™ Supplier No. 49681

missing translation for 'validMainframeMsg'

  • Alkaline
  • 1.5V
  • 7.5AH
  • Flat terminal
  • C Cell
  • Non-chargeable
  • Height: 50mm
  • Diameter: 26.2mm
  • 7 year shelf life
  • 24/Pk.

Specifications

Battery Type C
Rechargeable No
Material Alkaline
Temperature (Metric) Range -4°F to +129°F
Height (Metric) 50 mm
Diameter (Metric) 26.2 mm
Weight (Metric) 69 g
Voltage 1.5 V
Amperage 7.5 Ah