missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) Plain Form Hydrometers: for Liquids Heavier Than Water
Available in a variety of models measuring specific gravity/relative density (g/cm3) of liquids heavier than water in various ranges from 1.000 to 3.000.
$104.88
Specifications
| Certifications/Compliance | Traceable to NIST |
|---|---|
| Content And Storage | Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
| Catalog Number | Mfr. No. | Specific Gravity Range | For Use With (Application) | Accuracy | Increments | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Specific Gravity Range | For Use With (Application) | Accuracy | Increments | Price | Quantity & Availability | ||
|
S04251
|
H-B Instrument™
B618017200 |
1.000 to 1.220 | For Liquids Heavier Than Water | ±0.002 | 0.002 |
Each for $104.88
|
|
||
Description
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and moreCertifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
| Traceable to NIST | |
| Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |