missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Durac™ Plus™ Thermometers

Catalog No. S02004K
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +225°C
-10°C to +260°C
-20°C to +110°C
-20°C to +150°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric) Overall:
300 mm
Subdivision:
1°C
2°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Immersion Type Length (Metric) Overall Subdivision
S02004K -20°C to +110°C Total Immersion 300 mm 1°C
S02004G -10°C to +260°C Partial Immersion 300 mm 2°C
S02004D -20°C to +150°C Partial Immersion 300 mm 1°C
S02004M -10°C to +225°C Total Immersion 300 mm 2°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S02004K Supplier Fisherbrand™ Supplier No. B620080122
Only null left

Ideal for use in applications in which a very precise, accurate temperature measurement is required.

  • Triangular anti-roll fitting
  • Permanently fused markings
  • Blue spirit liquid with white background glass
  • Individually packaged
  • Individually serialized with a traceability statement

Certifications

Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA™ Laboratory.

Specifications

For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Immersion Type Total Immersion
Length (English) Overall 11.8 in.
Length (Metric) Overall 300 mm
Material Glass
Thermometer Fill Blue Spirit
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +110°C
Accuracy ±1.5°C
Subdivision 1°C
Show More Show Less