missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Durac™ Plus™ Thermometers
Description
- Triangular anti-roll fitting
- Permanently fused markings
- Blue spirit liquid with white background glass
- Individually packaged
- Individually serialized with a traceability statement
Certifications
Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA™ Laboratory.
Specifications
Specifications
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories |
| Immersion Type | Partial Immersion |
| Length (English) Overall | 12 in. |
| Length (Metric) Overall | 300 mm |
| Material | Glass |
| Thermometer Fill | Blue Spirit |
| Max. Temperature (Metric) | 260°C |
| Min. Temperature (Metric) | -10°C |
| Temperature Range (Metric) | -10°C to +260°C |
| Accuracy | 2, 2.5 Above 100, 3 above 200°C |
| Show More |