missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Plus™ Individually Calibrated ASTM Liquid-In-Glass Thermometers, Organic Liquid Fill

Catalog No. 13203246
Change view
Click to view available options
Temperature Range (Metric):
-8°C to +32°C
25°C to 55°C
95°C to 155°C
Temperature Range (English):
18°F to 89°F
77°F to 131°F
ASTM Numbers:
S63C-03 / Precision
S63F-03 / Precision
S64C-03 / Precision
S64F-03 / Precision
S67C-03 / Precision
Subdivision:
0.1°C
0.2°C
0.2°F
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) ASTM Numbers Subdivision
13203246 18°F to 89°F S63F-03 / Precision 0.2°F
13203245 -8°C to +32°C S63C-03 / Precision 0.1°C
13203247 25°C to 55°C S64C-03 / Precision 0.1°C
13203248 77°F to 131°F S64F-03 / Precision 0.2°F
13203252 95°C to 155°C S67C-03 / Precision 0.2°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13203246 Supplier H-B Instrument™ Supplier No. HB B607800300
Only null left

Use these mercury-free, calibrated thermometers in quality control laboratories. The Durac™ Plus™ ASTM Liquid-In-Glass Thermometer conforms to ASTM standards for methods specified in the order table.

  • Individually calibrated at specified points and supplied with a Calibration Report stating corrections to one-tenth of the smallest division
  • Ideal for use in quality control laboratories
  • Blue organic liquid fill against lead-free white back glass; individually serialized

Warranty

One year limited

Specifications

ASTM Numbers S63F-03 / Precision
Calibration Points 20, 32, 50, 70, 88°F
Immersion Type Total Immersion
Length (Metric) 405 mm
Thermometer Fill Blue Organic Liquid
Product Type ASTM Thermometer
Max. Temperature (English) 89°F
Min. Temperature (English) 18°F
Temperature Range (English) 18°F to 89°F
Temperature Range (Metric)
Accuracy ±0.2°F
Subdivision 0.2°F
Show More Show Less