missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ DURAC™ Digital Stopwatches
Description
- Features Certificate of Calibration and individual serial number
- Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- B61700-5200 stores 30 lap times and calculates lap time average, allows for 99 split lap times, and has a 10/320SEC pacer
- B61700-5300 will store 1 lap time and includes an alarm
- Requires one CR2032 battery (included)
Certifications
CE marked
Compliance
RoHS
Specifications
Specifications
| Product Type | Digital Stopwatch |
| Time Range | 10 hr. |
| Accuracy | 0.01 sec. |
| Resolution | 0.001 |
| Display | Digital |
| Description | With Clock and Calendar |
| Material | Plastic |
| Width (English) | 2.5 in. |
| Width (Metric) | 63 mm |
| Height (English) | 3.3 in. |
| Show More |