missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Shirt

Description
- Shirt design with front snap closures for easy donning and doffing
- Laydown collar
- Open wrists
- Typically worn with TY350S WH pants
- Manufactured under specifications that do not contain natural rubber latex
- D13397444,D13494332,D13494319,D13397433,D13397424,D13494249
Specifications
Specifications
| Size | 3X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Neck Style | Collar |
| Seam Type | Serged |
| Sleeve Style | Long Sleeve |
| Closure Type | Snaps |
| Product Type | Shirt |
| For Use With (Application) | Lead and Asbestos Abatement/Remedation, General Maintenance/Operations, Spray Painting, General Clean-up |
| Show More |