missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ IsoClean™ Shoe Covers

Catalog No. p-3840514
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English):
10 in.
11.12 in.
14.25 in.
15.75 in.
Length (Metric):
25.4 cm
28.24 cm
36.19 cm
40 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
296361227 Small 10 in. 25.4 cm
296361228 Medium 11.12 in. 28.24 cm
17988105 Large 14.25 in. 36.19 cm
17988106 X-Large 15.75 in. 40 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 296361227 Supplier DuPont™ Supplier No. IC461SWHSM03000B
Only null left

Serged seam shoe covers feature an anti-skid PVC sole and are suitable for ISO 6 (Class 1000) controlled environments.

  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • 5 in. shoe cover with elastic top
  • Elastic at the toe for a more secure fit
  • PVC soles provides enhanced skid-resistance and durability
  • Bulk-packaged

Specifications

Size Small
Material Tyvek
Latex Free Yes
Color White
Disposable Single-use
Closure Type Elastic Ankle
Sole Type Anti-skid
Seam Type Serged
Thickness 5.4 mil
Certifications/Compliance ASTM D3776, ASTM F2101, ASTM D774, ASTM D5034, ASTM D257, AATCC 127, 16 CFR 1610 Class 1
Length (English) 10 in.
Length (Metric) 25.4 cm
Height (English) 5.25 in.
Height (Metric) 13.33 cm
Cleanroom Class Class 1000 (ISO 6)
Show More Show Less