missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ IsoClean™ Shoe Covers

Catalog No. 17988150
Change view
Click to view available options
Size:
Medium
Large
X-Large
Length (English):
11.75 in.
14 in.
16 in.
Length (Metric):
29.8 cm
35.56 cm
40.64 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
17988150 X-Large 16 in. 40.64 cm
17988086 Medium 11.75 in. 29.8 cm
17988087 Large 14 in. 35.56 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17988150 Supplier DuPont™ Supplier No. IC451SWHXL01000B

Light and durable shoe covers protect feet from contamination, while providing safety with Gripper™ sole

  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • Gripper™ soles provide enhanced skid-resistance and durability
  • 5 in. shoe cover with elastic top
  • Bulk packaged in double transparent poly liners.
  • Manufactured under specifications that do not contain natural rubber latex

Specifications

Size X-Large
Material Tyvek
Latex Free Yes
Color White
Closure Type Elastic Opening
Seam Type Serged
Packaging Type Bulk Packaged in Double Transparent Poly Liners
Length (English) 16 in.
Length (Metric) 40.64 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Show More Show Less