missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Coverall (all)

Description
- Garments are gamma sterilized to SAL of 10-6
- Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
- Coverall has elastic openings for tighter fit at wrist and ankle
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing
- Dolman sleeve design for greater range of motion and comfort
- Full traceability on all sterilized apparel with certificates of sterility available
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Waist Style | Non-elastic |
| Ankle Style | Covered Elastic |
| Cuff Style | Covered Elastic |
| Neck Style | Collared |
| Show More |