missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ IsoClean™ Series 181 Coveralls
GREENER_CHOICE

Catalog No. 17875201
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
8X-Large
Size (Metric) Chest:
101.6 to 109.2 cm
109.2 to 116.8 cm
116.8 to 132 cm
132 to 147.3 cm
147.3 to 152.4 cm
154.9 to 162.5 cm
165.1 to 172.7 cm
91.4 to 96.5 cm
96.5 to 101.6 cm
Size (Metric) Inseam:
74.9 cm
77.4 cm
80 cm
82.5 cm
85 cm
87.6 cm
90.1 cm
92.7 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Chest Size (Metric) Inseam
17875201 Medium 91.4 to 96.5 cm -
17875202 Large 96.5 to 101.6 cm -
17875203 X-Large 101.6 to 109.2 cm 74.9 cm
19813209 2X-Large 109.2 to 116.8 cm 77.4 cm
17875205 3X-Large 116.8 to 132 cm 80 cm
17875206 4X-Large 132 to 147.3 cm 82.5 cm
17978150 5X-Large 147.3 to 152.4 cm 85 cm
17978151 6X-Large 154.9 to 162.5 cm 87.6 cm
17978152 7X-Large 165.1 to 172.7 cm 90.1 cm
19820500 8X-Large - 92.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17875201 Supplier DuPont™ Supplier No. IC181SWHMD00250C

Protects against micro-organisms and particulates in ISO 4 Class 10 cleanroom environments.

Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio

  • Clean processed
  • Serged seams
  • Elastic wrists and ankles
  • Zipper closure
  • Use in controlled environments with high standards for particle and microbiological contamination control
  • Pharmaceutical, biotech, medical device and electronic settings

Specifications

Product Type Cleanroom Coveralls
Size Medium
Gender Unisex
Material Tyvek Flashspun Polyethylene
Color White
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Closure Type Zipper
Seam Type Serged
Sterility Non-sterile
Collar Type Laydown
Description Clean Processed
Latex Free Yes
Size (English) Chest 36 to 38 in.
Size (Metric) Chest 91.4 to 96.5 cm
Length (Metric) Sleeve 85.7 cm
Width (English) Chest 24.5 in.
Packaging Bulk
Cleanroom Class Class 10 (ISO 4)
Show More Show Less