missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Serged-Seam Economy Boot Covers
Non-sterile boot covers feature secure traction and fit. Suitable for ISO 6 (Class 1,000) controlled environments.
Supplier: DuPont™ IC444SWHLG02000B
Alert:
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Description
- Tyvek uppers
- Anti-slip embossed PVC soles
- Elastic tops and ankles
- Height: 17 in. (43 cm)
- Color: white
Order Info
Available in bulk in a single polybag.
Specifications
| Large | |
| Yes | |
| Single-use | |
| Elastic Top with Ankle Ties | |
| Serged | |
| ASTM D3776, ASTM D774, ASTM D5034, ASTM D257, ASTM F2101, AATCC 127, 16 CFR 1610 Class 1 | |
| 13.5 in. | |
| 15.75 in. | |
| Dry Particulates, Splash, Microorganisms | |
| Class 1000 (ISO 6) |
| Tyvek Flashspun Polyethylene | |
| White | |
| Non-sterile | |
| Anti-skid | |
| 5.4 mil | |
| Bulk Packaged, Double Transparent Poly Liners | |
| 34.29 cm | |
| 40 cm | |
| Controlled Environments Boot Covers |