missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Boot Covers
Description
- Made from flashspun polyolefin protective material using proprietary flash spinning process
- Comfortable, lightweight and durable
- Ankle ties for secure fit
- Covered elastic opening
- Available with choice of seams, openings and soles
- Height: 18 in. (45.7cm)
- White
IC457S
- Serged seams with multiple interlocking threads sewn around raw edges of garment to create strong, stress-resistant seam
- With PVC soles that provide skid-resistance and durability
- Available bulk packaged in double transparent poly liners
- Bound seams covered with garment fabric to reinforce seam and to reduce potential for particle penetration
- With Gripper™ soles for enhanced skid-resistance and durability
- Available clean-processed
- Available bulk packaged in double transparent poly liners
Specifications
Specifications
| Size | Large |
| Material | Tyvek |
| Latex Free | Yes |
| Color | White |
| Sterility | Non-sterile |
| Closure Type | Elastic Top with Ankle Ties |
| Sole Type | Anti-skid |
| Seam Type | Bound |
| Thickness | 5.4 mil |
| Certifications/Compliance | 16 CFR 1610 Class 1 |
| Show More |