missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Frock

Description
- Frocks are gamma sterilized to SAL of 10-6
- Clean-processed
- Serged seams have multiple interlocking threads sewn around the raw edges
- Elastic openings for tighter fit at wrist
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing
- Raglan sleeve design for greater range of motion and comfort
- A-line silhouette
- Individually packaged, 30 per case
Specifications
Specifications
| Size | Small |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Sterility | Sterile |
| Closure Type | Zipper |
| Cuff Style | Elastic |
| Collar Type | Bound |
| Style | IsoClean™ 264 Series |
| Sleeve Style | Raglan Sleeve |
| Show More |