missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot
Manufactured in a ISO6 cleanroom to ensure cleanliness.
Supplier: Keystone Cleanroom Products COVMGTVKUB20X32
Description
- Designed for steam sterilization of pharmaceutical production equipment and components
- 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
- Excellent impact resistance
- Consistently strong factory seals
- Exceptional microbial barrier
- Resists tearing and punctures from sharp corners and heavy machine parts
- Processed and packaged in a controlled cleanroom environment
- Lot traceable
Specifications
| Autoclavable | |
| Certificate of Conformance (COC) | |
| White | |
| Steam Sterilization | |
| Tyvek | |
| Yes | |
| 50/Cs. | |
| 32 in. x 20 in. | |
| 81.3 cm | |
| 50.8 cm |
| Application Dependent | |
| Heat Seal | |
| Single-use | |
| Pharmaceutical Equipment Change Parts/Components (Stoppers, Seals, etc.) | |
| Non-sterile | |
| 1615 g/m2/24 hr | |
| Steam | |
| 32 in. | |
| 20 in. | |
| Autoclave Bag |