missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot

Catalog No. 19055609
Change view
Click to view available options
Dimensions (L x W):
12 in. x 10 in.
14 in. x 8 in.
16 in. x 6 in.
18 in. x 12 in.
20 in. x 10 in.
20 in. x 20 in.
22 in. x 14 in.
22 in. x 30 in.
22 in. x 6 in.
24 in. x 18 in.
25 in. x 10 in.
25 in. x 5 in.
28 in. x 14 in.
28 in. x 26 in.
28 in. x 48 in.
30 in. x 18 in.
30 in. x 8 in.
32 in. x 12 in.
32 in. x 20 in.
34 in. x 34 in.
34 in. x 6 in.
36 in. x 16 in.
36 in. x 3 in.
37 in. x 25 in.
40 in. x 18 in.
40 in. x 34 in.
44 in. x 16 in.
44 in. x 24 in.
68 in. x 18 in.
8 in. x 6 in.
9 in. x 8 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19055609 8 in. x 6 in.
296369402 9 in. x 8 in.
296369342 12 in. x 10 in.
19055615 14 in. x 8 in.
19055613 16 in. x 6 in.
296369363 18 in. x 12 in.
296369344 20 in. x 10 in.
296369386 20 in. x 20 in.
296369414 22 in. x 6 in.
296369367 22 in. x 14 in.
296369423 22 in. x 30 in.
296369398 24 in. x 18 in.
296369336 25 in. x 5 in.
19055606 25 in. x 10 in.
296369306 28 in. x 14 in.
296369346 28 in. x 26 in.
296369309 28 in. x 48 in.
296369380 30 in. x 8 in.
296369404 30 in. x 18 in.
19061315 32 in. x 12 in.
296369311 32 in. x 20 in.
19055614 34 in. x 6 in.
19055602 34 in. x 34 in.
19055610 36 in. x 3 in.
296369385 36 in. x 16 in.
296369318 37 in. x 25 in.
296369365 40 in. x 18 in.
19055603 40 in. x 34 in.
296369393 44 in. x 16 in.
296369397 44 in. x 24 in.
296369307 68 in. x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 19055609 Supplier Keystone Cleanroom Products Supplier No. COVTVKHS6X8
Only null left

Manufactured in a ISO6 cleanroom to ensure cleanliness.

  • Designed for steam sterilization of pharmaceutical production equipment and components
  • 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
  • Excellent impact resistance
  • Consistently strong factory seals
  • Exceptional microbial barrier
  • Resists tearing and punctures from sharp corners and heavy machine parts
  • Processed and packaged in a controlled cleanroom environment
  • Lot traceable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment Change Parts/Components (Stoppers, Seals, etc.)
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Moisture Vapor Transmission Rate 1615 g/m2/24 hr
No. per Case 100/Cs.
Sterilization Method Steam
Dimensions (L x W) 8 in. x 6 in.
Length (English) 8 in.
Width (English) 6 in.
Product Type Autoclave Bag
Capacity (English) Application Dependent
Length (Metric) 20.3 cm
Width (Metric) 15.2 cm
Show More Show Less