missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Pants
Lightweight, chemically and biologically inert, tear-resistant.
Manufacturer: DuPont™ TY350SWH2X005000
Description
Inherent barrier protection. Stops submicron particles, even after abrasion.
- Elasticized waist
- No pockets
- Open ankles
- White
Specifications
2X-Large | |
White | |
Serged | |
74.93 cm | |
67.31 cm |
Tyvek™ | |
Open | |
Pants | |
26.5 in. | |
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up |