missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ TK 128T Coveralls

Catalog No. 19715353
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (English):
5.3 to 5.7 ft.
5.5 to 5.9 ft.
5.8 to 6.2 ft.
6 to 6.4 ft.
6.2 to 6.4 ft.
6.4 to 6.7 ft.
Height (Metric):
1.6 to 1.73 m
1.67 to 1.8 m
1.76 to 1.88 m
1.82 to 1.95 m
1.88 to 1.95 m
1.95 to 2.04 m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English) Height (Metric)
19715353 4X-Large 6.4 to 6.7 ft. 1.95 to 2.04 m
19715352 3X-Large 6.2 to 6.4 ft. 1.88 to 1.95 m
19715349 Large 5.5 to 5.9 ft. 1.67 to 1.8 m
19715348 Medium 5.3 to 5.7 ft. 1.6 to 1.73 m
19715350 X-Large 5.8 to 6.2 ft. 1.76 to 1.88 m
19715351 2X-Large 6 to 6.4 ft. 1.82 to 1.95 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Should not be worn around open flame, heat source, sparks or ignition sources.
Catalog No. 19715353 Supplier DuPont™ Supplier No. TK128TLY4X000200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Should not be worn around open flame, heat source, sparks or ignition sources.

Offers protection from a vast array of chemicals including toxic and corrosive agents

These coveralls features strong, durable material and several measures to seal out chemicals.

  • Tychem TK fabric
  • Extremely durable, puncture- and tear-resistant
  • Respirator fit hood
  • Strong zipper, flexible closure, storm flaps with adhesive seal
  • Attached socks
  • Attached boot covers
  • Elastic wrists

  • Protection against corrosive, toxic gases, liquid and solid chemicals
  • Industrial, HazMat, and domestic preparedness

Compliance

Trade Agreement Act Compliant

Specifications

Color Lime Yellow
For Use With (Application) Industrial, HazMat and domestic preparedness applications
Hood Type Respirator Fit
Material Tychem
Size 4X-Large
Ankle Style Boot Overflaps
Closure Type Zipper
Cuff Style Elastic
Description Respirator fit hood, elastic wrist, attached socks with outer boot flaps; Multilayer barrier films laminated to both sides of a Polyester substrate
Height (English) 6.4 to 6.7 ft.
Height (Metric) 1.95 to 2.04 m
Length (English) Inseam 33.5 in.
Length (English) Sleeve 40.75 in.
Length (Metric) Inseam 85.09 cm
Length (Metric) Sleeve 103.5 cm
Neck Style Hooded
Seam Type Taped
Size (English) Chest 32.5 in.
Size (Metric) Chest 131.44 to 140.33 cm
Show More Show Less