missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ TK 128T Coveralls
Offers protection from a vast array of chemicals including toxic and corrosive agents
Supplier: DuPont™ TK128TLYLG000200
Alert:
Should not be worn around open flame, heat source, sparks or ignition sources.
Description
These coveralls features strong, durable material and several measures to seal out chemicals.
- Tychem TK fabric
- Extremely durable, puncture- and tear-resistant
- Respirator fit hood
- Strong zipper, flexible closure, storm flaps with adhesive seal
- Attached socks
- Attached boot covers
- Elastic wrists
- Protection against corrosive, toxic gases, liquid and solid chemicals
- Industrial, HazMat, and domestic preparedness
Compliance
Trade Agreement Act Compliant
Specifications
| Lime Yellow | |
| Respirator Fit | |
| Large | |
| Zipper | |
| Respirator fit hood, elastic wrist, attached socks with outer boot flaps; Multilayer barrier films laminated to both sides of a Polyester substrate | |
| 1.67 to 1.8 m | |
| 36 in. | |
| 91.44 cm | |
| Taped | |
| 99.7 to 108.58 cm |
| Industrial, HazMat and domestic preparedness applications | |
| Tychem | |
| Boot Overflaps | |
| Elastic | |
| 5.5 to 5.9 ft. | |
| 29.5 in. | |
| 74.93 cm | |
| Hooded | |
| 26.25 in. |