missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 4000 Coverall (all)
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Laydown collar
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | Tychem |
| Color | White |
| Waist Style | Waist Ties |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Zipper |
| Seam Type | Taped |
| Description | Elastic wrist, 44 in. long, neck loop with snap and waist ties |
| Show More |