missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 4000 Bib Apron

Catalog No. 17988400
Change view
Click to view available options
Size:
Universal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17988400 Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17988400 Supplier DuPont™ Supplier No. SL274BWH00005000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of Tyvek™ spunbonded olefin laminated with Saranex™-23 P to provide chemical barrier

  • Provides enhanced frontal protection
  • Bound seams around neck
  • Ties at waist
  • Manufactured under specifications that do not contain natural rubber latex
  • One size fits most
  • Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
  • D13397596

Order Info

See chemical permeation data chart on this fabric.

Specifications

Type Chemical-resistant Apron
Size Universal
Material Tychem
Color White
Disposable Single-use
Closure Type Waist Ties
Sterility Non-sterile
Cuff Style N/A
No. of Pockets 5
Thickness 12 mil
Dimensions (L x W) 44 x 28 in. (111.7 x 71.12 cm)
Length (English) 44 in.
Length (Metric) 111.7 cm
Width (English) 28 in.
Width (Metric) 71.12 cm
Seam Type Bound
Show More Show Less