missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 4000 Sleeved Apron

Catalog No. 19013983
Change view
Click to view available options
Dimensions (L x W):
52 x 26 in. (132.08 x 66.04 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19013983 52 x 26 in. (132.08 x 66.04 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Should not be worn around open flame, heat source, sparks or ignition sources.
Catalog No. 19013983 Supplier DuPont™ Supplier No. SL278BWH00001200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Should not be worn around open flame, heat source, sparks or ignition sources.

Sleeved Apron provides protection from a wide variety of chemical environments

  • Calf-length (52 in.) apron/gown design with attached sleeves
  • Provides enhanced frontal protection
  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Open back for wearer comfort.
  • Bound yoke neck opening with snaps
  • Ties at waist
  • Elastic opening for tighter fit at wrist
  • Manufactured under specifications that do not contain natural rubber latex
  • One size fits most
  • D13396798

Specifications

Type Chemical-resistant Apron
Size Universal
Material Tychem
Color White
Disposable Single-use
Closure Type Waist Ties
Sterility Non-sterile
Cuff Style Elastic
No. of Pockets None
Dimensions (L x W) 52 x 26 in. (132.08 x 66.04 cm)
Length (English) 52 in.
Length (Metric) 132.08 cm
Width (English) 26 in.
Width (Metric) 66.04 cm
Seam Type Bound
Show More Show Less