missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ RESPONDER™ CSM Hooded Coverall

Catalog No. p-5164276
Change view
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
24.25 in.
25.25 in.
28 in.
29.5 in.
31 in.
Height (English):
5 ft. 3 in. to 5 ft.7 in.
5 ft.5 in. to 5 ft. 9 in.
6 ft. 4 in. to 6 ft. 7 in.
6 ft. to 6 ft. 4 in.
6 ft.2 in. to 6 ft. 4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Height (English)
19067025 Medium 24.25 in. 5 ft. 3 in. to 5 ft.7 in.
19067024 Large 25.25 in. 5 ft.5 in. to 5 ft. 9 in.
19067021 2X-Large 28 in. 6 ft. to 6 ft. 4 in.
19067022 3X-Large 29.5 in. 6 ft.2 in. to 6 ft. 4 in.
19067023 4X-Large 31 in. 6 ft. 4 in. to 6 ft. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19067025 Supplier DuPont™ Supplier No. RC128TTNMD000100
Only null left

Coverall with respirator fit hood, attached butyl gloves and attached socks with outer boot flaps

  • Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
  • Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Strong zipper for tough, flexible closure
  • Longer zipper extends to chin for complete coverage of neck area
  • Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
  • MIL-G-12223 Butyl gloves provide mechanical and physical durability. Gloves are attached with vapor tight ring and clamp system and are replaceable
  • Integrated socks composed of garment material
  • Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
  • Manufactured under specifications that do not contain natural rubber latex

Compliance

North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

Specifications

Color Tan
Material Tychem
Size Medium
Ankle Style Boot Overflaps
Closure Type Zipper
Gender Unisex
Height (English) 5 ft. 3 in. to 5 ft.7 in.
Seam Type Taped
Size (English) Chest 24.25 in.