missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 Sleeved Apron
Description
- Knee-length apron/gown design with attached sleeves
- Available in multiple sizes
- Provides enhanced frontal protection
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Open back for wearer comfort
- Bound seams around neck opening with snap closure
- Ties at waist
- Elastic opening for tighter fit at wrist
- 44 in. long for neck-to-knee coverage
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Size | Large |
| Material | Tychem |
| Color | Yellow |
| Closure Type | Waist Ties |
| Cuff Style | Elastic |
| No. of Pockets | 3 |
| Thickness | 10 mil |
| Dimensions (L x W) | 44 x 28 in. (111.7 x 71.12 cm) |
| Length (English) | 44 in. |
| Length (Metric) | 111.7 cm |
| Show More |