missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 2000 Sleeved Apron

Catalog No. 189992656
Change view
missing translation for 'orderingAttributeHoverText'
Size:
2X-Large
3X-Large
4X-Large
Large
Medium
Small
Universal
X-Large
Catalog No. Size
189992656 X-Large
19088882 Small
19088883 Medium
19088328 Large
190881445 2X-Large
19019337 Universal
19067019 3X-Large
19067020 4X-Large
8 options
Should not be worn around open flame, heat source, sparks or ignition sources. If the garment is damaged, do not use.

Catalog No. 189992656

Supplier: DuPont™ QC275BYLXL002500

Only null left
Should not be worn around open flame, heat source, sparks or ignition sources. If the garment is damaged, do not use.

QC Sleeved Aprons offer added chemical protection from numerous light splash situations for a variety of industries.

  • Knee-length apron/gown design with attached sleeves
  • Available in multiple sizes
  • Provides enhanced frontal protection
  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Open back for wearer comfort
  • Bound seams around neck opening with snap closure
  • Ties at waist
  • Elastic opening for tighter fit at wrist
  • 44 in. long for neck-to-knee coverage
  • Manufactured under specifications that do not contain natural rubber latex

Specifications

Size X-Large
Material Tychem
Color Yellow
Closure Type Waist Ties
Cuff Style Elastic
No. of Pockets 4
Thickness 10 mil
Dimensions (L x W) 44 x 28 in. (111.7 x 71.12 cm)
Length (English) 44 in.
Length (Metric) 111.7 cm
Width (English) 28 in.
Width (Metric) 71.12 cm
Seam Type Bound
Show More Show Less